Beli smc valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Solenoid Valve Manifold (Katup Solenoid)
    Mulai

    Rp799.900

    SMC Solenoid Valve Manifold (Katup Solenoid)
    Deskripsi:
    SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.
    atribut:
    • UNSPSC: 40141605
  2. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  3. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  4. Tasco Charging Valve (Katup Pengisian AC)
    Mulai

    Rp939.900

    Tasco Charging Valve (Katup Pengisian AC)
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. _x000D_Enables you to open/close the valve at the hose edge._x000D_Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  5. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    Mulai

    Rp3.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  6. FESTO Multi-Axis Controllers
    Mulai

    Rp27.999.900

    FESTO Multi-Axis Controllers
    Deskripsi:
    Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movements
    atribut:
    • Degree of Protection: IP65; IP67
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Ambient Temperature (°C): -5 to 50
    • Storage Temperature (°C): -20 to 70
    • Relative Air Humidity (%): 95 (Non-condensing)
    • Dimensions (mm): 50x107x55 (WxLxH)
    • Power failure Buffering (ms): 10
  7. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  8. FESTO Solenoid Valve Air VMPA Series (Katup Solenoid)
    Mulai

    Rp1.599.900

    FESTO Solenoid Valve Air VMPA Series (Katup Solenoid)
    atribut:
    • Actuation Type: Electrical
  9. FESTO Manifold base Oba series
    Mulai

    Rp2.899.900

    FESTO Manifold base Oba series
    Deskripsi:
    Festo common supply manifold with pneumatic connections G3/4 for through-hole mounting and with drawn aluminum alloy for the sub-base. Product weight: 69.6 g
    atribut:
    • AS ONE Part Number: 65-8005-03
  10. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    28%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  11. GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    Mulai

    Rp51.900

    GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    atribut:
    • Fitting Type: Elbow 90°
    • Mill Test Certificate: Available
    • Radius: Long Radius
  12. monotaro.id Quick Coupler PH Type (Kopler)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  13. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  14. SMC Solenoid Valve Manifolds
    Mulai

    Rp1.199.900

    SMC Solenoid Valve Manifolds
    Deskripsi:
    SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.
    atribut:
    • UNSPSC: 40141605
    • Includes: Manifold
  15. SMC Direct Acting 2-port Solenoid Valve VX225
    Mulai

    Rp1.599.900

    SMC Direct Acting 2-port Solenoid Valve VX225
    atribut:
    • Number of Ports: 2
    • Suitable fluid: Steam
  16. SCA 2-Way Brass Solenoid Valve 2W Series
    Mulai

    Rp119.900

    SCA 2-Way Brass Solenoid Valve 2W Series
    Deskripsi:
    2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Brass
  17. SMC Direct Acting 2-port Solenoid Valve VX220
    Mulai

    Rp759.900

    SMC Direct Acting 2-port Solenoid Valve VX220
    atribut:
    • Suitable fluid: Air
  18. SMC Air Cylinder Compact (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    SMC Air Cylinder Compact (Silinder Pneumatik)
    Deskripsi:
    Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivity
    atribut:
    • Auto Switch: No Switch
Daftar Harga smc valve Terbaru October 2026
SMC Solenoid Valve Manifold (Katup Solenoid)Rp799.900
TSUBAKI Stainless Drive ChainRp54.900
SMC Solenoid Air Control ValveRp809.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
Tasco Charging Valve (Katup Pengisian AC)Rp939.900
SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)Rp3.399.900
FESTO Multi-Axis ControllersRp27.999.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
FESTO Solenoid Valve Air VMPA Series (Katup Solenoid)Rp1.599.900
FESTO Manifold base Oba seriesRp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait